Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, MK Series
MKH11D17
Pizzato Limit Switches, MK Series
Microswitch with transversal roller
MFG Item Number
MK H11D17
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitch with transversal roller
Specifications
Specifications
| Manufacturer Part Number |
MK H11D17 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with transversal roller plunger |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Quick Connect Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.21 lbs |
MKH11D17
Pizzato Limit Switches, MK Series