Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, MK Series
MKH11F59
Pizzato Limit Switches, MK Series
Microswitch with roller lever
MFG Item Number
MK H11F59
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitch with roller lever
Specifications
Specifications
| Manufacturer Part Number |
MK H11F59 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with roller lever |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Quick Connect Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MKH11F59
Pizzato Limit Switches, MK Series