MKT-102
Fagor Automation Encoders, M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MKT-102

Fagor Automation Encoders, M Series

MKT-102

Fagor Automation Encoders, M Series
M Scale
MFG Item Number
MKT-102
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, M Series
Item #
MKT-102
M Scale

M Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MKT-102
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Description M Scale
Measurement Type Incremental
Length 1,020 mm
Resolution 5 µm
Accuracy 10 µm
Voltage 5 V
Output Signal 5 um TTL
Protection Rating IP53
Comments Reader head inclused 3 meter attached cable
Net Weight 2.7844 lbs
Gross Weight 4.4489 lbs