MKT-32
Fagor Automation Encoders, M Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MKT-32 Fagor Automation Encoders, M Series, M Scale
MFG Item Number
MKT-32

MKT-32 Fagor Automation Encoders, M Series, M Scale

MFG Item Number
MKT-32
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, M Series
Item #
MKT-32
M Scale

M Series Information


Videos

Specifications

Specifications
Manufacturer Part Number MKT-32
Manufacturer Fagor Automation
Product Series M
Family Series Fagor Automation Encoders, M Series
Description M Scale
Measurement Type Incremental
Length 320 mm
Resolution 5 µm
Accuracy 10 µm
Voltage 5 V
Output Signal 5 um TTL
Protection Rating IP53
Comments Reader head inclused 3 meter attached cable
Net Weight 1.75 lbs
Gross Weight 2.4 lbs