Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MKV11D04 Pizzato Limit Switches, MK Series, Microswitch with plunger
MFG Item Number
MK V11D04
MKV11D04 Pizzato Limit Switches, MK Series, Microswitch with plunger
MFG Item Number
MK V11D04
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Specifications
Specifications
| Manufacturer Part Number |
MK V11D04 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with plunger |
| Actuator Type |
Push Button |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 6 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
MKV11D04
Pizzato Limit Switches, MK Series