Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, MK Series
MKV11D10
Pizzato Limit Switches, MK Series
Microswitch with threaded plunger
MFG Item Number
MK V11D10
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitch with threaded plunger
Specifications
Specifications
| Manufacturer Part Number |
MK V11D10 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with threaded plunger |
| Actuator Type |
Roller |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 6 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
MKV11D10
Pizzato Limit Switches, MK Series