Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MKV11D15-T7 Pizzato Limit Switches, MK Series, Microswitches for high temperature
MFG Item Number
MK V11D15-T7
MKV11D15-T7 Pizzato Limit Switches, MK Series, Microswitches for high temperature
MFG Item Number
MK V11D15-T7
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitches for high temperature
Specifications
Specifications
| Manufacturer Part Number |
MK V11D15-T7 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitches for high temperature up to +120_C |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MKV11D15-T7
Pizzato Limit Switches, MK Series