Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, MK Series
MKV11D49
Pizzato Limit Switches, MK Series
Microswitch with red push button
MFG Item Number
MK V11D49
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitch with red push button
Specifications
Specifications
| Manufacturer Part Number |
MK V11D49 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with red push button |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 6 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.265 lbs |
MKV11D49
Pizzato Limit Switches, MK Series