Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pizzato Limit Switches, MK Series
MKV12D03
Pizzato Limit Switches, MK Series
MFG Item Number
MK V12D03
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Specifications
Specifications
| Manufacturer Part Number |
MK V12D03 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with plunger |
| Actuator Type |
Plunger |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
MKV12D03
Pizzato Limit Switches, MK Series