Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MKV12D42 Pizzato Limit Switches, MK Series, Microswitch with roller lever
MFG Item Number
MK V12D42
MKV12D42 Pizzato Limit Switches, MK Series, Microswitch with roller lever
MFG Item Number
MK V12D42
This item cannot be canceled or returned
Description
Limit Switches, MK Series
Microswitch with roller lever
Specifications
Specifications
| Manufacturer Part Number |
MK V12D42 |
| Manufacturer |
Pizzato |
| Product Series |
MK |
| Family Series |
Pizzato Limit Switches, MK Series |
| Description |
Microswitch with roller lever |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Contact Rating |
Rating @ 125 VDC: 0.6 A, Ratnig @ 250 VAC: 5 A, Rating @ 250 VDC: 0.3 A |
| Connection Type |
Screw Terminals |
| Indicator |
No |
| Material |
Technopolymer |
| Approvals |
CE, cULus |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
MKV12D42
Pizzato Limit Switches, MK Series