Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ML1-20G10L13 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Pilot Lights |
| Description | Pilot Light, Grn, 120V Direct, LED, 22mm Mounting, 110-130VAC/DC Lamp |
| Push-to-Test | No |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Lens Color | Green |
| Nominal Lamp Voltage | 120 VAC, 125 VDC |
| Terminal Type | Screw |
| Approvals | CSA, UL |
| Gross Weight | 1 lb |
| Net Weight | 0.08 lbs |