Series Information
| Manufacturer Part Number | 225381 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Photoelectric Sensors |
| Description | PhotoaAutomation |
| Power Type | DC |
| Beam Type | Visible Red |
| Max Range | 16.41 ' |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | Cable with M12 Connector |
| Operating Mode | Dark On, Light On |
| Output Type | C/O |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Frequency | 1,000 Hz |
| Polarization Filter | Yes |
| Approvals | CE, cULus |
| Net Weight | 0.0595 lbs |
| Gross Weight | 0.0595 lbs |