ML100-8-H-100-5986
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML100-8-H-100-5986

Pepperl Fuchs Photoelectric Sensors

ML100-8-H-100-5986

Pepperl Fuchs Photoelectric Sensors
PhotoaAutomation
Item Number
ML100-8-H-100-5986
MFG Item Number
258449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
ML100-8-H-100-5986
PhotoaAutomation

Series Information

Specifications

Specifications
Manufacturer Part Number 258449
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaAutomation
Power Type DC
Beam Type Visible Red
Max Range 3.94 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable with M8 Connector
Operating Mode Dark On, Light On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.0567 lbs
Gross Weight 0.0567 lbs