Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ML100-8-HGU100RT102115162
Pepperl Fuchs Photoelectric Sensors, ML100 Series
ML100-8-HGU100RT102115162
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Photoelectric (Automation), 815410
Item Number
ML100-8-HGU100RT102115162
This item cannot be canceled or returned
Description
Photoelectric Sensors, ML100 Series
Item #
ML100-8-HGU100RT102115162
Photoelectric (Automation), 815410
The ML100 series is characterized by its miniature housing with integral,all‑metal threaded bushings.All versions are equipped with a visible red transmitter LED.This greatly simplifies installation and commissioning.The switching states are easily visible from all directions thanks to the highly visible LEDs.
Specifications
Specifications
Manufacturer Part Number
815410
Manufacturer
Pepperl Fuchs
Product Series
ML100
Family Series
Pepperl Fuchs Photoelectric Sensors, ML100 Series
Description
Photoelectric (Automation), 815410
Power Type
DC
Beam Type
Visible Red
Max Range
0.39-3.93 "
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
Cable
Operating Mode
Dark On, Light On
Output Type
NPN
Max Load Current
0.1 A
Composition
Non-Metallic
Protection Rating
IP67
Frequency
500 Hz
Approvals
CE, cULus
Net Weight
0.1014 lbs
Gross Weight
0.1014 lbs
ML100-8-HGU100RT102115162
Pepperl Fuchs Photoelectric Sensors, ML100 Series