ML100-8-HW-5652
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML100-8-HW-5652

Pepperl Fuchs Photoelectric Sensors

ML100-8-HW-5652

Pepperl Fuchs Photoelectric Sensors
PhotoaAutomation
Item Number
ML100-8-HW-5652
MFG Item Number
249085
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
ML100-8-HW-5652
PhotoaAutomation

Series Information

Specifications

Specifications
Manufacturer Part Number 249085
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaAutomation
Power Type DC
Beam Type Visible Red
Max Range 3.15 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs