Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ML15.241 Puls Power Supplies, MiniLine Series, Power Supply, 24VDC, 0.63A, 1Ph, 15W
ML15.241 Puls Power Supplies, MiniLine Series, Power Supply, 24VDC, 0.63A, 1Ph, 15W
Description
Power Supplies, MiniLine Series
Power Supply, 24VDC, 0.63A, 1Ph, 15W
MiniLine Series Information
- 15~100 Watts
- 1 or 2 Phase Input
- Several Models with DC Input
- Spring Clamp Terminals or Screw Terminals
Specifications
Specifications
| Manufacturer Part Number |
ML15.241 |
| Manufacturer |
Puls |
| Product Series |
MiniLine |
| Family Series |
Puls Power Supplies, MiniLine Series |
| Description |
Power Supply, 24VDC, 0.63A, 1Ph, 15W |
| Power |
15 W |
| Nominal Input Voltage |
120 VAC, 240 VAC |
| AC Voltage |
100-240 VAC |
| Input Frequency |
60 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24-28 VDC |
| Output Current |
0.63 A |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
No |
| Overload Protection |
No |
| Short Circuit Protection |
No |
| Power Factor Correction |
Yes |
| Parallel Operation |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
14-158 °F |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.4409 lbs |
ML15.241
Puls Power Supplies, MiniLine Series