ML17-54/115/136
Pepperl Fuchs Photoelectric Sensors, ML17 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML17-54/115/136

Pepperl Fuchs Photoelectric Sensors, ML17 Series

ML17-54/115/136

Pepperl Fuchs Photoelectric Sensors, ML17 Series
Photoelectric (Automation), 905778
Item Number
ML17-54/115/136
MFG Item Number
905778
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ML17 Series
Item #
ML17-54/115/136
Photoelectric (Automation), 905778

ML17 Series Information

The ML17 sensor family offers diverse connection and installation options,which means that it can adapt to the most varied automation tasks.In addition to the usual fitting method using M4 screws,these sensors can also be installed by means of M18 threaded insert.All devices are equipped with a green Power On display and a yellow function display.These displays are arranged in such a way that they are clearly visible from different directions.

Specifications

Specifications
Manufacturer Part Number 905778
Manufacturer Pepperl Fuchs
Product Series ML17
Family Series Pepperl Fuchs Photoelectric Sensors, ML17 Series
Description Photoelectric (Automation), 905778
Power Type DC
Beam Type Visible Red
Max Range 16.4 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.105 lbs
Gross Weight 0.105 lbs