ML17-54/25/103/115/154
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML17-54/25/103/115/154 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 912109

MFG Item Number
912109

ML17-54/25/103/115/154 Pepperl Fuchs Photoelectric Sensors, Photoelectric (Automation), 912109

MFG Item Number
912109
Item Number
ML17-54/25/103/115/154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
ML17-54/25/103/115/154
Photoelectric (Automation), 912109

Series Information

Specifications

Specifications
Manufacturer Part Number 912109
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description Photoelectric (Automation), 912109
Power Type DC
Beam Type Red LED
Max Range 11.48 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Output Type PNP
Composition Non-Metallic
Polarization Filter Yes
Sense Transparent Media No
Approvals CE, cULus
Net Weight 0.0882 lbs
Gross Weight 0.0882 lbs