ML17-8-H-50-RT/73/136
Pepperl Fuchs Photoelectric Sensors, ML17 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML17-8-H-50-RT/73/136

Pepperl Fuchs Photoelectric Sensors, ML17 Series

ML17-8-H-50-RT/73/136

Pepperl Fuchs Photoelectric Sensors, ML17 Series
Photoelectric (Automation), 910652
Item Number
ML17-8-H-50-RT/73/136
MFG Item Number
910652
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ML17 Series
Item #
ML17-8-H-50-RT/73/136
Photoelectric (Automation), 910652

ML17 Series Information

  • Compact, versatile housing
  • 360 Degrees high visibility LEDs
  • Very low color sensitivity
  • Front mounting with M18‑threads or side mounting holes
  • Sturdy, waterproof plastic housing
  • Tamper‑proof version with no adjustments

Specifications

Specifications
Manufacturer Part Number 910652
Manufacturer Pepperl Fuchs
Product Series ML17
Family Series Pepperl Fuchs Photoelectric Sensors, ML17 Series
Description Photoelectric (Automation), 910652
Power Type DC
Beam Type Visible Red
Max Range 0.393-1.968 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 500 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.025 lbs
Gross Weight 0.03 lbs