ML1S-050-I-C
Barksdale Control Products Sensors, ML1S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML1S-050-I-C Barksdale Control Products Sensors, ML1S Series, Switch, Temperature

MFG Item Number
ML1S-050-I-C

ML1S-050-I-C Barksdale Control Products Sensors, ML1S Series, Switch, Temperature

MFG Item Number
ML1S-050-I-C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ML1S Series
Item #
ML1S-050-I-C
Switch, Temperature

ML1S Series Information

Specifications

Specifications
Manufacturer Part Number ML1S-050-I-C
Manufacturer Barksdale Control Products
Product Series ML1S
Family Series Barksdale Control Products Sensors, ML1S Series
Description Switch, Temperature
Application Compressors, Mining, Manufacturing Facilities
Output Single Switch Point, SPST-NC
Display None
Operating Temperature 50 °F
Approvals CE, cURus
Comments Increasing Temp
Net Weight 0.15 lbs
Gross Weight 0.15 lbs