ML29-P/59/102/115
Pepperl Fuchs Photoelectric Sensors, 29 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML29-P/59/102/115

Pepperl Fuchs Photoelectric Sensors, 29 Series

ML29-P/59/102/115

Pepperl Fuchs Photoelectric Sensors, 29 Series
Photoelectric (Doors, Gates,
Item Number
ML29-P/59/102/115
MFG Item Number
129313
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 29 Series
Item #
ML29-P/59/102/115
Photoelectric (Doors, Gates,

29 Series Information

The narrow miniature thru‑beam sensors are a small and cost‑effective solution,fitting in virtually any door frame.The ML29 series offer fast,reliable detection at a distance of up to 8.5 m.The sensors are easy to mount on the profile,either using adhesive strips or a screw.A large opening angle ensures problem‑free alignment.Several sensors can be mounted in a cross formation to offer multi‑beam protection.

Specifications

Specifications
Manufacturer Part Number 129313
Manufacturer Pepperl Fuchs
Product Series 29
Family Series Pepperl Fuchs Photoelectric Sensors, 29 Series
Description Photoelectric (Doors, Gates, Elevators), 129313
Power Type DC
Beam Type Infrared
Max Range 27.88 '
Voltage 11-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type NPN
Operating Mode Dark On, Light On
Connection Type Cable
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP65
Net Weight 0.4453 lbs
Gross Weight 0.4453 lbs