ML30.241
Puls Power Supplies, MiniLine Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML30.241

Puls Power Supplies, MiniLine Series

ML30.241

Puls Power Supplies, MiniLine Series
Power Supply, 30W, 120-240VAC, 1Ph,
MFG Item Number
ML30.241
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, MiniLine Series
Item #
ML30.241
Power Supply, 30W, 120-240VAC, 1Ph,

MiniLine Series Information

  • 15~100 Watts
  • 1 or 2 Phase Input
  • Several Models with DC Input
  • Spring Clamp Terminals or Screw Terminals

Videos

Specifications

Specifications
Manufacturer Part Number ML30.241
Manufacturer Puls
Product Series MiniLine
Family Series Puls Power Supplies, MiniLine Series
Description Power Supply, 30W, 120-240VAC, 1Ph, 24-28VDC, 1.3-1.1A
Power 30 W
Nominal Input Voltage 120 VAC, 240 VAC
AC Voltage 100-240 VAC
Input Frequency 60 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 1.3 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-158 °F
Net Weight 0.305 lbs
Gross Weight 0.4189 lbs