Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ML300-R-6M-RT/25/103/115 Pepperl Fuchs Photoelectric Sensors, ML300 Series, Photoelectric (Automation), 238197
ML300-R-6M-RT/25/103/115 Pepperl Fuchs Photoelectric Sensors, ML300 Series, Photoelectric (Automation), 238197
Item Number
ML300-R-6M-RT/25/103/115
This item cannot be canceled or returned
Description
Photoelectric Sensors, ML300 Series
Item #
ML300-R-6M-RT/25/103/115
Photoelectric (Automation), 238197
The ML300 series has a robust miniature housing and all the standard functional principles.Of particular note are the sensors with analog output,which return a value proportional to the distance.The 45 Degrees plug/cable connection ensures flexible mounting.An LED indicates a weak signal, e.g. due to dirt.
Specifications
Specifications
Manufacturer Part Number
238197
Manufacturer
Pepperl Fuchs
Product Series
ML300
Family Series
Pepperl Fuchs Photoelectric Sensors, ML300 Series
Description
Photoelectric (Automation), 238197
Power Type
DC
Beam Type
Visible Red
Max Range
26.24 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Number of Outputs
1
Output Type
PNP
Operating Mode
Light On
Connection Type
Cable
Max Load Current
0.1 A
Matching Source Unit
ML300-T-6m-RT/115
Package Style
Cubic
Composition
Non-Metallic
Protection Rating
IP65
Frequency
1,000 Hz
Net Weight
0.1654 lbs
Gross Weight
0.1654 lbs
ML300-R-6M-RT/25/103/115
Pepperl Fuchs Photoelectric Sensors, ML300 Series