ML4135 Series Information
| Manufacturer Part Number | ML4135A1007/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | ML4135 |
| Family Series | Honeywell Dampers, ML4135 Series |
| Description | FAST-ACTING, TWO-POSITION ACTUATOR. SPR |
| Control Signal | Two Position (On/Off) |
| Nominal Timing | 20 s |
| Nominal Voltage | 120 VAC |
| Rotational Stroke (Deg) | 95 |
| Fail-Safe Mode | Spring Return |
| Torque Rating | 40 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Square 3/8-1/2 ", Round 3/8-1/2 " |
| Shaft Rotation | Counterclockwise |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Electrical Connection | Two Color-Coded Leads |
| Operating Temperature | -40-130 °F |
| Approvals | cUL, UL |
| Comments | Includes Mounting Bracket, Ground Screw |
| Net Weight | 5.6 lbs |
| Gross Weight | 6 lbs |