Obsolete
MiniLine Series Information
| Manufacturer Part Number | ML60.242 |
|---|---|
| Manufacturer | Puls |
| Product Series | MiniLine |
| Family Series | Puls Power Supplies, MiniLine Series |
| Description | Power Supply, 60W, 100-240VAC Input 24-28VDC Adjustable Output 2.5A at 24VDC, 2.1A at 28VDC, 1PH |
| Power | 60 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | No |
| Short Circuit Protection | No |
| Power Factor Correction | Yes |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 14-158 °F |
| Net Weight | 0.515 lbs |
| Gross Weight | 0.6393 lbs |