ML6174 Series Information
| Manufacturer Part Number | ML6174B2019/U |
|---|---|
| Manufacturer | Honeywell |
| Product Series | ML6174 |
| Family Series | Honeywell Dampers, ML6174 Series |
| Description | DAMPER ACTUATOR |
| Control Signal | Floating |
| Nominal Timing | 90 s |
| Nominal Voltage | 24 VAC |
| Rotational Stroke (Deg) | 90 |
| Fail-Safe Mode | Non-Spring Return |
| Torque Rating | 70 lb-in |
| Feedback | None |
| Mounting | Direct Coupled |
| Shaft Size | Square 3/8-1/2 ", Round 3/8-1/2 " |
| Shaft Rotation | By Wiring |
| NEMA Rating | NEMA 1 |
| Internal Aux Switches | 0 |
| Manual Operation | Declutch Mechanism |
| Electrical Connection | Screw Terminals |
| Operating Temperature | 20-125 °F |
| Approvals | cUL, UL |
| Net Weight | 1.5 lbs |
| Gross Weight | 1.5 lbs |