Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ML6425A3022 Honeywell HVAC Valves, ML6425 Series, VALVE ACTUATOR
MFG Item Number
ML6425A3022
ML6425A3022 Honeywell HVAC Valves, ML6425 Series, VALVE ACTUATOR
MFG Item Number
ML6425A3022
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
HVAC Valves, ML6425 Series
ML6425 Series Information
Specifications
Specifications
| Manufacturer Part Number |
ML6425A3022 |
| Manufacturer |
Honeywell |
| Product Series |
ML6425 |
| Family Series |
Honeywell HVAC Valves, ML6425 Series |
| Description |
VALVE ACTUATOR |
| Control Signal |
Floating, Two Position |
| Fail-Safe Mode |
Spring Return |
| Voltage |
24 VAC |
| Stroke |
0.75 " |
| Media Temperature |
300 °F |
| Manual Operation |
Yes |
| Fail Safe Position |
Stem Down |
| Approvals |
UL |
| Comments |
Stem Down on Power Failure |
| Net Weight |
5.355 lbs |
| Gross Weight |
5.79 lbs |
ML6425A3022
Honeywell HVAC Valves, ML6425 Series