ML7420A3055
Honeywell HVAC Valves, ML7420 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ML7420A3055 Honeywell HVAC Valves, ML7420 Series, VALVE ACTUATOR
MFG Item Number
ML7420A3055

ML7420A3055 Honeywell HVAC Valves, ML7420 Series, VALVE ACTUATOR

MFG Item Number
ML7420A3055
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ML7420 Series
Item #
ML7420A3055
VALVE ACTUATOR

ML7420 Series Information


Specifications

Specifications
Manufacturer Part Number ML7420A3055
Manufacturer Honeywell
Product Series ML7420
Family Series Honeywell HVAC Valves, ML7420 Series
Description VALVE ACTUATOR
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 60 s
Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Approvals UL
Net Weight 3.405 lbs
Gross Weight 3.405 lbs