ML7421A1032
Honeywell HVAC Valves, ML7421 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML7421A1032

Honeywell HVAC Valves, ML7421 Series

ML7421A1032

Honeywell HVAC Valves, ML7421 Series
ELECTRIC LINEAR VALVE ACTUATOR
MFG Item Number
ML7421A1032
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Valves, ML7421 Series
Item #
ML7421A1032
ELECTRIC LINEAR VALVE ACTUATOR

ML7421 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number ML7421A1032
Manufacturer Honeywell
Product Series ML7421
Family Series Honeywell HVAC Valves, ML7421 Series
Description ELECTRIC LINEAR VALVE ACTUATOR
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 95 s
Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Approvals CSA, UL
Net Weight 4.95 lbs
Gross Weight 5.455 lbs