ML7421B1023
Honeywell HVAC Valves, ML7421 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML7421B1023

Honeywell HVAC Valves, ML7421 Series

ML7421B1023

Honeywell HVAC Valves, ML7421 Series
180N CORELLA USA/ACTUATOR
MFG Item Number
ML7421B1023
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ML7421 Series
Item #
ML7421B1023
180N CORELLA USA/ACTUATOR

ML7421 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number ML7421B1023
Manufacturer Honeywell
Product Series ML7421
Family Series Honeywell HVAC Valves, ML7421 Series
Description 180N CORELLA USA/ACTUATOR
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 175 s
Stroke 1.5 "
Media Temperature 300 °F
Manual Operation Yes
Approvals CSA, UL
Net Weight 5.265 lbs
Gross Weight 5.785 lbs