ML7425A3013
Honeywell HVAC Valves, ML7425 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML7425A3013

Honeywell HVAC Valves, ML7425 Series

ML7425A3013

Honeywell HVAC Valves, ML7425 Series
CREVAL 24V/EDC ACTUATOR
MFG Item Number
ML7425A3013
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ML7425 Series
Item #
ML7425A3013
CREVAL 24V/EDC ACTUATOR

ML7425 Series Information


Specifications

Specifications
Manufacturer Part Number ML7425A3013
Manufacturer Honeywell
Product Series ML7425
Family Series Honeywell HVAC Valves, ML7425 Series
Description CREVAL 24V/EDC ACTUATOR
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Fail Safe Position Stem Down
Approvals UL
Comments Stem Down on Power Failure
Net Weight 5.475 lbs
Gross Weight 5.95 lbs