ML7425B3012
Honeywell HVAC Valves, ML7425 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ML7425B3012 Honeywell HVAC Valves, ML7425 Series, EDC ACTUATOR USA REV.
MFG Item Number
ML7425B3012

ML7425B3012 Honeywell HVAC Valves, ML7425 Series, EDC ACTUATOR USA REV.

MFG Item Number
ML7425B3012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

HVAC Valves, ML7425 Series
Item #
ML7425B3012
EDC ACTUATOR USA REV.

ML7425 Series Information


Specifications

Specifications
Manufacturer Part Number ML7425B3012
Manufacturer Honeywell
Product Series ML7425
Family Series Honeywell HVAC Valves, ML7425 Series
Description EDC ACTUATOR USA REV.
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Voltage 24 VAC
Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Fail Safe Position Stem Up
Approvals UL
Comments Stem Up on Power Failure
Net Weight 5.39 lbs
Gross Weight 5.825 lbs