ML7984A4009/U
Honeywell HVAC Valves, ML7984 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML7984A4009/U Honeywell HVAC Valves, ML7984 Series, ACTUATOR DIRECT COUPLED VALVE TYPE

MFG Item Number
ML7984A4009/U

ML7984A4009/U Honeywell HVAC Valves, ML7984 Series, ACTUATOR DIRECT COUPLED VALVE TYPE

MFG Item Number
ML7984A4009/U
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, ML7984 Series
Item #
ML7984A4009/U
ACTUATOR DIRECT COUPLED VALVE TYPE

ML7984 Series Information


Specifications

Specifications
Manufacturer Part Number ML7984A4009/U
Manufacturer Honeywell
Product Series ML7984
Family Series Honeywell HVAC Valves, ML7984 Series
Description ACTUATOR DIRECT COUPLED VALVE TYPE
Control Signal Modulating 2-10 VDC, Modulating 4-20 mA
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC, 28 VDC
Run Time 63 s
Stroke 0.75 "
Manual Operation No
Net Weight 1.91 lbs
Gross Weight 2.3 lbs