ML9-54-G/25/136/115
Pepperl Fuchs Photoelectric Sensors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ML9-54-G/25/136/115

Pepperl Fuchs Photoelectric Sensors

ML9-54-G/25/136/115

Pepperl Fuchs Photoelectric Sensors
PhotoaAutomation
Item Number
ML9-54-G/25/136/115
MFG Item Number
194195
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
ML9-54-G/25/136/115
PhotoaAutomation

Series Information

Specifications

Specifications
Manufacturer Part Number 194195
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Description PhotoaAutomation
Power Type DC
Beam Type Visible Red
Max Range 18.7 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Sense Transparent Media Yes
Approvals CE, cULus
Net Weight 0.135 lbs
Gross Weight 0.14 lbs