The Mercmaster III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant‑on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non‑hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.
Appleton Light Fixtures, ML Compact Fluorescent Series
Description
Mercmaster III ML Series Low Profile Compact Fluorescent Luminaire With Cast Guard, Fixture Type: Pendant Rigid Or Flexible Mounting, Lamp Type: 32 WTT 2400 LM 10000 HR PL-T Fluorescent Not Included, Lamp Wattage: 32 WTT, Voltage
Lamp Included
No
Voltage
120-277 V, 125 VDC
Style
Globe
Material
Aluminum
Lens Material
Glass
Lamp Type
Fluorescent
Power
32 W
Light Output
2,400
Hub Size
3/4 "
Mounting
Pendant
Lamp Base
Compact
Guarded
Yes
Junction Box
No
Protection Rating
IP66
Enclosed
Yes
Gasket Included
Yes
Marine Rated
Yes
Wet Locations
Yes
NEMA Rating
NEMA 4X
Nominal Voltage
120 VAC, 125 VDC, 208 VAC, 240 VAC, 277 VAC
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
MLAF322G2GBU
Appleton Light Fixtures, ML Compact Fluorescent Series