Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MLBL-04BR
LBLK LED BSMNT 110-130V AC RED
MFG Item Number
MLBL-04BR
This item cannot be canceled or returned
Description
LBLK LED BSMNT 110-130V AC RED
Specifications
Specifications
| Manufacturer Part Number |
MLBL-04BR |
| Manufacturer |
ABB |
| Family Series |
ABB Pilot Lights |
| Description |
Modular LED block - 110-130 V AC, integrated LED - Red - Illuminated |
| Lamp Type |
LED |
| Lens Color |
Red |
| Nominal Lamp Voltage |
120 VAC |
| Gross Weight |
0.03 lbs |
| Net Weight |
0.0198 lbs |
MLBL-04BR
ABB Pilot Lights