Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLBL-06R

ABB Pilot Lights

MLBL-06R

ABB Pilot Lights
LBLK LED 220V DC RED
MFG Item Number
MLBL-06R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
MLBL-06R
LBLK LED 220V DC RED

Series Information

Specifications

Specifications
Manufacturer Part Number MLBL-06R
Manufacturer ABB
Family Series ABB Pilot Lights
Description Modular LED block - 220 V DC, integrated LED - Red - Illuminated
Lamp Type LED
Lens Color Red
Nominal Lamp Voltage 250 VDC
Gross Weight 0.03 lbs
Net Weight 0.025 lbs