MLDF843P4NBUL
Appleton Light Fixtures, ML Compact Fluorescent Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLDF843P4NBUL

Appleton Light Fixtures, ML Compact Fluorescent Series

MLDF843P4NBUL

Appleton Light Fixtures, ML Compact Fluorescent Series
84W CF 1 CONE TYP 5 POLY REF
MFG Item Number
MLDF843P4NBUL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ML Compact Fluorescent Series
Item #
MLDF843P4NBUL
84W CF 1 CONE TYP 5 POLY REF

ML Compact Fluorescent Series Information

The Mercmaster III Low Profile Compact Fluorescent fixture offers superior lighting in a small package for Class I, Division 2/Zone 2 locations. It is the perfect choice for low clearance, low ceiling heights or where fixture weights must be minimized. The PLT fluorescent lamps provide superior lighting efficiencies and economies. Its electronic ballast allows for flicker free, instant‑on capabilities for zero blackout during momentary power dips. The Mercmaster III Low Profile is also suited for non‑hazardous areas that are exposed to severe weather, excessive moisture, dirt and dust.

Specifications

Specifications
Manufacturer Part Number MLDF843P4NBUL
Manufacturer Appleton
Product Series ML Compact Fluorescent
Family Series Appleton Light Fixtures, ML Compact Fluorescent Series
Description Appleton Mercmaster III ML Series Low Profile Compact Fluorescent Luminaire Without Guard, Fixture Type: Pendant Cone Hood Rigid Or Flexible Mounting, Lamp Type: 2 42 WTT 6400 LM 10000 HR PL-T Fluorescent Included, Lamp Wattage: 42 WTT, Voltage Rating:
Lamp Included Yes
Voltage 120-277 V, 125 VDC
Style Type IV Refractor
Material Aluminum
Lens Material Polymeric
Lamp Type Fluorescent
Power 84 W
Light Output 6,400
Hub Size 1 "
Mounting Pendant Cone
Lamp Base Compact
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs