MLDL102G1GMT
Appleton Light Fixtures, Mercmaster III LP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLDL102G1GMT

Appleton Light Fixtures, Mercmaster III LP Series

MLDL102G1GMT

Appleton Light Fixtures, Mercmaster III LP Series
MERCMASTER III LOW PROFILE ENC
MFG Item Number
MLDL102G1GMT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III LP Series
Item #
MLDL102G1GMT
MERCMASTER III LOW PROFILE ENC

Mercmaster III LP Series Information

The Mercmaster III Low Profile Luminaires feature a compact, lightweight, low profile design that is suited for low mounting heights in conjunction with lower wattage fixtures. These enclosed and gasketed fixtures are suitable for hazardous and adverse locations where flammable gases and vapors, combustible dusts, severe weather conditions or excessive moisture or dirt are present.

Specifications

Specifications
Manufacturer Part Number MLDL102G1GMT
Manufacturer Appleton
Product Series Mercmaster III LP
Family Series Appleton Light Fixtures, Mercmaster III LP Series
Description Appleton Mercmaster III ML Series Low Profile HID Luminaire With Cast Guard, Fixture Type: Pendant Cone Hood Rigid Mounting, Lamp Type: 100 WTT 9500 LM Medium High Pressure Sodium, Lamp Wattage: 100 WTT, Voltage Rating: 120/208/240/277 V, Number Of
Ballast Type Integrated
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Globe
Material Aluminum
Lamp Type High Pressure Sodium
Power 100 W
Hub Size 3/4 "
Mounting Pendant Cone Hood
Lamp Base Medium
Guarded Yes
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs