MLEDN Series Information
| Manufacturer Part Number | MLEDNC102P5BU |
|---|---|
| Manufacturer | Appleton |
| Product Series | MLEDN |
| Family Series | Appleton Light Fixtures, MLEDN Series |
| Description | Mercmaster Enclosed And Gasketed Luminaire, Fixture Type: Ceiling Mount, Lamp Type: 47.5 WTT 3450 LM 70 CRI 60000 HR 5650 DEG K LED, Lamp Wattage: 47.5 WTT, Voltage Rating: 120 - 277 VAC, Material: Cast Copperfree 4/10 Of 1 PCT Max |
| Lamp Included | Yes |
| Voltage | 120-277 VAC |
| Color Temperature | 5,650 °K |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 47.5 W |
| Light Output | 3,450 |
| Hub Size | 3/4 " |
| Mounting | Ceiling |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |