MLG50A-2050R10501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLG50A-2050R10501

Sick Light Curtains

MLG50A-2050R10501

Sick Light Curtains
Automation light grids, MLG50A-2050R10
Item Number
MLG50A-2050R10501
MFG Item Number
1216953
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
MLG50A-2050R10501
Automation light grids, MLG50A-2050R10

Series Information

Specifications

Specifications
Manufacturer Part Number 1216953
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, MLG-2, MLG50A-2050R10501, Device version: Pro - Advanced functionality, Inputs/outputs: 4 x Q (IO-Link), Option: None, Beam separation: 50 mm, Operating range: 5 m, Detection height: 2,050 mm, Length of cable: 0.22 m, 0.27 m, 0.1
Operating Range 0-5 m
Response Time 4.6 ms
Connection Cable
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs