MLG50N-1150H50801

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLG50N-1150H50801

Sick Light Curtains

MLG50N-1150H50801

Sick Light Curtains
Automation light grids, MLG50N-1150H50
Item Number
MLG50N-1150H50801
MFG Item Number
1124215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
MLG50N-1150H50801
Automation light grids, MLG50N-1150H50

Series Information

Specifications

Specifications
Manufacturer Part Number 1124215
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, MLG-2, MLG50N-1150H50801, Device version: ProNet - Advanced functionality incl. fieldbus, Option: Protective housing IP69K, Beam separation: 50 mm, Operating range: 6.3 m, Detection height: 1,150 mm, Length of cable: 1.4 m, 1.4 m
Operating Range 0-6.3 m
Response Time 3.6 ms
Connection Cable
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs