MLG50N-1150U10501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLG50N-1150U10501

Sick Light Curtains

MLG50N-1150U10501

Sick Light Curtains
Automation light grids, MLG50N-1150U10
Item Number
MLG50N-1150U10501
MFG Item Number
1221735
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
MLG50N-1150U10501
Automation light grids, MLG50N-1150U10

Series Information

Specifications

Specifications
Manufacturer Part Number 1221735
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, MLG-2, MLG50N-1150U10501, Device version: ProNet - Replacement product (for MLG-1 with terminals), Inputs/outputs: RS-485 + 6 x Q + 2 x I/O, Option: None, Beam separation: 50 mm, Operating range: 5 m, Detection height: 1,150 mm,
Operating Range 0-5 m
Response Time 3.6 ms
Connection Cable
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs