MLG50N-2050E10501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLG50N-2050E10501 Sick Light Curtains, Automation light grids, MLG50N-2050E10

MFG Item Number
1123367

MLG50N-2050E10501 Sick Light Curtains, Automation light grids, MLG50N-2050E10

MFG Item Number
1123367
Item Number
MLG50N-2050E10501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
MLG50N-2050E10501
Automation light grids, MLG50N-2050E10

Series Information

Specifications

Specifications
Manufacturer Part Number 1123367
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, MLG-2, MLG50N-2050E10501, Device version: ProNet - Advanced functionality incl. fieldbus, Option: None, Beam separation: 50 mm, Operating range: 5 m, Detection height: 2,050 mm, Length of cable: 0.22 m, 0.21 m, Response time: 4.6
Operating Range 0-5 m
Response Time 4.6 ms
Connection Cable
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs