MLG50N-2050N50501

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLG50N-2050N50501

Sick Light Curtains

MLG50N-2050N50501

Sick Light Curtains
Automation light grids, MLG50N-2050N50
Item Number
MLG50N-2050N50501
MFG Item Number
1136677
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
MLG50N-2050N50501
Automation light grids, MLG50N-2050N50

Series Information

Specifications

Specifications
Manufacturer Part Number 1136677
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, MLG-2, MLG50N-2050N50501, Device version: ProNet - Advanced functionality incl. fieldbus, Option: Protective housing IP69K, Beam separation: 50 mm, Operating range: 3.75 m, Detection height: 2,050 mm, Length of cable: 1.4 m, 1.4
Operating Range 0-3.75 m
Response Time 3.5 ms
Connection Cable
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs