MLG50S-1150D10517

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLG50S-1150D10517

Sick Light Curtains

MLG50S-1150D10517

Sick Light Curtains
Automation light grids, MLG50S-1150D10
Item Number
MLG50S-1150D10517
MFG Item Number
1111460
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
MLG50S-1150D10517
Automation light grids, MLG50S-1150D10

Series Information

Specifications

Specifications
Manufacturer Part Number 1111460
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, MLG-2, MLG50S-1150D10517, Device version: Prime - Standard functionality, Inputs/outputs: 3 x Q (IO-Link), Option: None, Beam separation: 50 mm, Operating range: 5 m, Detection height: 1,150 mm, Length of cable: 0.22 m, 0.22 m, R
Operating Range 0-5 m
Response Time 6.1 ms
Connection Cable
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs