Mercmaster Led Low Profile Series Information
| Manufacturer Part Number | MLLED2CP5BUF |
|---|---|
| Manufacturer | Appleton |
| Product Series | Mercmaster Led Low Profile |
| Family Series | Appleton Light Fixtures, Mercmaster Led Low Profile Series |
| Description | MLLED, 3K, C, P5BU, F |
| Lamp Included | Yes |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC, 125-300 VDC |
| Color Temperature | 5,000 °K |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 27.2 W, 29.7 W, 29.8 W, 28 W |
| Light Output | 3,200 |
| Hub Size | 1-1/2 " |
| Mounting | Pendant Cone Hood |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Temperature Code | T4, T4A, T5, T6 |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |