Mercmaster Led Low Profile Series Information
| Manufacturer Part Number | MLLEDA32G5BU2 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Mercmaster Led Low Profile |
| Family Series | Appleton Light Fixtures, Mercmaster Led Low Profile Series |
| Description | Appleton Mercmaster Low Profile Enclosed and Gasketed Luminaire, Clear Glass Globe, Photocell, General Purpose Lighting, Standard: cULus, Wattage: Equivalent to 100W HPS/PSMH Watts, Voltage Rating: 120-277 VAC, Amperage Rating: .29-.13 AMPS, Lumens: 3600 |
| Lamp Included | Yes |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC, 125-300 VDC |
| Style | Globe |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 37.4 W, 38 W, 39 W, 39.6 W, 39.7 W |
| Light Output | 4,000 |
| Hub Size | 3/4 " |
| Mounting | Pendant |
| Guarded | No |
| Junction Box | No |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| Temperature Code | T4, T4A |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |