Series Information
| Manufacturer Part Number | 1117390 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Safety Switches |
| Description | Safety switches, MLP1, MLP1-SMUC0AC, Note: Consists of sensor (1117630) and actuator (1078199), Coding: Uniquely coded, Connection type Detail: Cable with plug M12, 5-pin, Cable with female connector, M12, 5-pin, Safe series connection: Direct (without |
| Switch Off Distance | 35 mm |
| Voltage | 24 VDC |
| Connection Type | 5 Pin M12 Connector |
| Length | 0.15 m |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |