MLP750-6-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MLP750-6-A

Thomas & Betts Shrink Tubing

MLP750-6-A

Thomas & Betts Shrink Tubing
HTSHK 2:1 BLUE 3/4IN EXPDIA 1.22M
MFG Item Number
MLP750-6-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Shrink Tubing, Series
Item #
MLP750-6-A
HTSHK 2:1 BLUE 3/4IN EXPDIA 1.22M

Series Information

Specifications

Specifications
Manufacturer Part Number MLP750-6-A
Manufacturer Thomas & Betts
Family Series Thomas & Betts Shrink Tubing
Description Heat Shrink Tubing, Flexible for High Specifications, UL/CSA Listed, Thin Wall, Shrink Ratio 2:1, 3/4 Inch/19.1mm Expanded Diameter, Blue, 10 X 1.22M Lengths
Nom. Inner Diameter (in) 3/4
Length 48 "
Color Blue
Number of Pieces 10
Shrink Ratio 2:1
Recovery Temperature 194 °F
Operating Temperature -67-212 °F
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs